Shop All Trash Bags
Glad
Trash Bags, 0.78 mm, 40 PK
Mfr # 78685
Zoro # G3815459
product price: $18.19
/pk 40, $0.45/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.78 mm
- Bags Per Roll 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 78685
- Zoro # G3815459
- UPC # 12587786857
- Country of Origin United States
- Category Trash Bags
Details
Thickness | 0.78 mm |
Item | Trash Bags |
Bags Per Roll | 40 |
Description
Glad OdorShield Trash Bags in Original Clean Scent provide strength plus odor control to keep your home smelling fresh and clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIBLE ASSEMBLY Dumpster Prop with Ergonomic Grip (FS-DP-01)
- UNGER S Squeegee Channel 6 Inch (NE150)
- ODOBAN Odor Eliminator and Disinfectant: Jug, 1 gal, Liquid, Concentrated, Lavendar Fragrance, 4 Pack (911162-G4)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 90 PK (78966)
- GLAD Garbage Bag Flat Top Small, PK180 (78817)
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 (CLO78526CT)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- GLAD Trash Bag 20Gal 30Pk (78913)
- INTEGRATED BAGGING SYSTEMS IBS 30 gal 10 Micron High-Density Can Liner, Black - 30 x 37 in. - 25 Per Roll (S303710K)
- Glad Trash Bags