Shop All Plastic Wrap
This Product is Discontinued
Glad
Press Seal Food Plastic Wrap, 70, PK12 (Discontinued)
Mfr # CLO 70441
Zoro # G5046542
This Product is Discontinued
Key Features
- Length 70 sq ft
- Width 11.88"
- Material Plastic
- Weight 5.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glad
- MFR # CLO 70441
- Zoro # G5046542
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 70 sq ft |
Width | 11.88" |
Details
Item | Press'n Seal Food Plastic Wrap,70,PK12 |
Material | Plastic |
Weight | 5.06 lbs |
Description
Press'n Seal Food Plastic Wrap,70,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.