Shop All Dusters
Glad
Kitchen Bags, 13 gal., 0.95 mil, Wht, PK400
Mfr # CLO 78526
Zoro # G7648720
product price: $103.99
/pk 400, $0.26/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 24"
- Color Gray
- Height 27.38"
- Suggested Cleaning Application Can Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24" |
Height | 27.38" |
Depth | 0.72 mil |
Details
Item | Bags |
Material | Plastic |
Color | Gray |
Suggested Cleaning Application | Can Liner |
Standards | California Air Resources Board (CARB) Compliant |
Net Weight | 19.4 lbs |
Capacity Range (Volume) [Max] | 13 gal |
Closure | Drawstring |
Description
Item Bags, Package Quantity 400
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ43800GR00)
- NANO MAGIC Glass Cleaner, 12 PK (681612NMHG)
- QUICKIE 1516x60 HardWD Handle (54102)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- GUARDSMAN Ultimate Dusting Cloth (462100)
- GORDON BRUSH Counter Duster– 5x15 Row Horsehair Bristle Plastic Handle (M550030)
- MR. LONGARM Mr. LongArm 0741 Ostrich Feather Duster Combo With 3' to 6' Twist-Lok-Thread Extension Pole (0741)
- IMPACT PRODUCTS Lambswool Duster, Twist/Lock, 33-60" White, PK 12 (IMP3106CT)
- CHICOPEE Chix, Masslinn Dusting Tool, 23w X 5d, Orange, 6PK (8050)
- UNGER PROFESSIONAL DDI 931992 Unger Professional Duster Pole Kit Wool 3-Section Pole Extends 11' Cream/AM (UNG95021)
- Glad Dusters