Shop All Trash Bags
Glad
Glad 70403 Quick Tie Closure Medium Garbage Bag; 26 Count - 8 Gallon
Mfr # 143953
Zoro # G203890535
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 143953
- Zoro # G203890535
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- Quick Tie Closure Medium Garbage Bag
- Patented Force Flex Technology
- Stretchable Strength
- 26 Count
- Capacity - 8 Gallon
- 90 Mil.
- Color - White
- Force Flex
- Size - 22 x 24 in.
- Dimension - 7.06 x 2.75 x 2.88 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Wastebasket Vanity Ret 2 Gal (10198012)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- ALLWAY MP BRS Mini Wire Brush (BMB)
- GLAD 30 gal Trash Bags, L, 0.90 mil (23 Micron), Black, 50 PK (CLO78997)
- GLAD 13 gal Trash Bags, 0.82 mil (21 Micron), White, 34 PK (CLO70320)
- GLAD Glad 60035 Quick Tie Closure Outdoor Large Trash Bag; 40 Count - 30 Gallon (143949)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- GLAD Force Flex 30 gal Mountain Air Scent Trash Bags Drawstring , 25PK (79310)
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring , 40PK (70355)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- Glad Trash Bags