Shop All Trash Bags
Glad
Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon
Mfr # 184369
Zoro # G003890520
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 184369
- Zoro # G003890520
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- Tall Kitchen Bag
- Patented Force Flex Technology
- Stretchable Strength
- Drawstring Closure
- Fresh Clean Scent
- Odor Shield
- 0.90 Mil.
- 34 Count
- Capacity - 13 Gallon
- Color - White
- Dimension - 8.25 x 4 x 4 in.
- Item Weight - 1.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- HTI Total Release Fogger - Cucumber Melon W/ Lock Down Tip (HT 19037)
- GLAD 30 gal Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Black, 70 PK (70358)
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring , 40PK (70355)
- GLAD Force Flex Plus 13 gal Mountain Air Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79298)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- GLAD 13 gal Trash Bags, 24 in x 27 in, 0.72 mil, White (78902)
- GLAD 13 gal Trash Bags, 24 in x 28 in, Heavy-Duty, .9 Mil, White, 204 PK (CLO 70320)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 270 PK (E84574CT)
- Glad Trash Bags