Shop All Trash Bags
Glad
Glad 60035 Quick Tie Closure Outdoor Large Trash Bag; 40 Count - 30 Gallon
Mfr # 143949
Zoro # G603890753
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 143949
- Zoro # G603890753
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- Quick Tie Closure Outdoor Large Trash Bag
- 3 Ply Strength
- 1.10 Mil.
- 40 Count
- Capacity - 30 Gallon
- Color - Black
- Size - 2 ft. 6 in. x 2 ft. 8 in.
- Dimension - 9.24 x 4.43 x 7.09 in.
- Item Weight - 3.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- TREWAX Cleaner Floor Neutral 32Oz (HSF901)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- GLAD Glad Tall Quick Tie 13 gal. Trash Bags, PK180 (00070)
- GLAD 8 gal Trash Bags, 20 in x 20 in, Heavy-Duty, 0.69 mil, White, 26 PK (70403)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- GLAD 13 gal Trash Bags, 1 mil (25 Micron), White, 6 PK (CLO78362CT)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78900)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- Glad Trash Bags