Shop All Plastic Wrap
This Product is Discontinued
Glad
ClingWrap Plastic Wrap, 200 Square Foot Roll, Clear (Discontinued)
Mfr # 10012587000202
Zoro # G4141284
This Product is Discontinued
Key Features
- Length 200 ft
- Width 12"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 10012587000202
- Zoro # G4141284
- UPC # 12587000205
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 200 ft |
Width | 12" |
Details
Material | Plastic |
Description
GladĀ® ClingWrap Plastic Wrap, 200 Square Foot Roll, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.