Shop All Trash Bags
Glad
4 gal Trash Bags, 0.78 mm, Green
Mfr # CLO79120
Zoro # G901858707
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Bag Closure Type Drawstring
- Thickness 0.78 mm
- Scent Febreze Sweet Citron & Lime
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glad
- MFR # CLO79120
- Zoro # G901858707
- UPC # 12587791202
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 4 gal |
Bag Closure Type | Drawstring |
Thickness | 0.78 mm |
Scent | Febreze Sweet Citron & Lime |
Color | Green |
Item | Trash Bags |
Application | Home Office; Bathroom; Kitchen; Laundry |
Features | Rip Resistant; Stretchable; Odor Neutralizer |
Description
Fight nasty kitchen odors with Glad Tall Kitchen Drawstring Trash Bags and the steady release of Febreze freshness. ForceFlex technology provides extra flex as it expands around sharp edges and heavy loads to let you pack it in while resisting tears, rips and punctures. A steady release of the Mediterranean Lavender scent keeps your kitchen pleasantly smelling great with long-lasting odor control. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard and LeakGuard technology to prevent seepage of liquids and keep trash contained. The Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Trash bags are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Standard, 450 Sheets, White, 75 PK (71693)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- BRUSH RESEARCH MANUFACTURING Stainless Stl Scratch Brush (BRM93AP)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- GLAD 13 gal Trash Bags, 24 in x 27 in, 0.72 mil, White (78902)
- GLAD 30 gal Trash Bags, L, 0.90 mil (23 Micron), Black, 50 PK (CLO78997)
- GLAD 13 gal Trash Bags, 9 mm, White, 120 PK (CLO78564)
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 (CLO78526CT)
- BOARDWALK 8 gal - 10 gal Trash Bags, 24 in x 2 in, 6 microns, Natural, 1000 PK (Z4824RNKR01)
- Glad Trash Bags