Shop All Trash Bags
Glad
20 gal Trash Bags, L, White, 6 PK
Mfr # CLO78913CT
Zoro # G501839663
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 gal
- Bag Closure Type Drawstring
- Size L
- Scent Fresh Clean with Febreze Freshness
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glad
- MFR # CLO78913CT
- Zoro # G501839663
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | L |
Width | 24.02" |
Length | 32.01" |
Details
Capacity | 20 gal |
Bag Closure Type | Drawstring |
Scent | Fresh Clean with Febreze Freshness |
Color | White |
Item | Trash Bags |
Application | Home; Garbage; Office; Kitchen |
Features | Strong; Durable; Leak Resistant; Spill Resistant; Tear Resistant; Puncture Resistant; Scented; Stretchable; Textured |
Description
Glad ForceFlexPlus X-Large Kitchen Drawstring Trash Bags are 50 percent larger compared to Glad 13-Gallon Trash Bags to handle the toughest kitchen and household garbage loads. Designed with ForceFlexPlus technology, these trash bags provide two layers of strength and stretch for double the leak protection. Plus, they trap, lock and neutralize odors with lasting Febreze freshness in a Fresh Clean scent. RipGuard and LeakGuard technology ensures that everything stays contained to prevent messy spills. Two durable layers handle the most demanding trash with an outer layer to protect against leaks and a strong inner layer to prevent rips and tears. The Grips-The-Can Drawstring ensures that the bag stays in place to make it easy to close and carry out the trash.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- GLAD Glad 60035 Quick Tie Closure Outdoor Large Trash Bag; 40 Count - 30 Gallon (143949)
- GLAD 13 gal Trash Bags, 0.82 mil (21 Micron), White, 34 PK (CLO70320)
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- GLAD 13 gal Trash Bags, 1 mil (25 Micron), White, 6 PK (CLO78362CT)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87072 5 gal Trash Bags (6192694)
- Glad Trash Bags