Shop All Trash Bags
Glad
13 gal Trash Bags, 90 mil (2286 Micron), White, 100 PK
Mfr # CLO70427
Zoro # G307199428
product price: $24.39
/pk 100, $0.24/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Three-plyEasy-open/close drawstring
- Material Plastic
- Thickness 90 mil (2286 Micron)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # CLO70427
- Zoro # G307199428
- UPC # 12587704271
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24" |
Length | 25.13" |
Details
Capacity | 13 gal |
Bag Closure Type | Three-plyEasy-open/close drawstring |
Material | Plastic |
Thickness | 90 mil (2286 Micron) |
Color | White |
Item | Trash Bags |
Application | Kitchen; Office; Day Care; School; Restaurant; Breakroom; Commercial; Cafeteria |
Features | Stretchable |
Description
Prevent the spread of odorcausing bacteria with Glad CloroxPro trash bags OdorShield protection provides lasting freshness as it continuously neutralizes smelly kitchen odors The ForceFlex technology delivers extra toughness as it flexes and expands around sharp edges and heavy loads without ripping With RipGuard and LeakGuard technology, these trash bags guard against punctures and tears, and trap liquids in the bag so you can put your most demanding trash up for the challenge The GripsTheCan Drawstring ensures that the bag stays in place until you are ready to take it out 13gallon size is perfect for the kitchen or throughout the office Packaging may vary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- ZEP Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (45535)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- GLAD 13 gal Trash Bags, White, 4 PK (CLO78526CT)
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 (CLO78526CT)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- GLAD Lawn 39 gal., PK144 (70028)
- GLAD 13 gal Trash Bags, 1 mil (25 Micron), White, 6 PK (CLO78362CT)
- GENUINE JOE 33 gal Trash Bags, 0.45 mil (11 Micron), Black, 250 PK (GJO70419)
- Glad Trash Bags