Shop All Trash Bags
Glad
13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.78 mil, White, 240 PK
Mfr # 78361
Zoro # G601859615
product price: $73.99
/pk 240, $0.31/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 0.78 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # 78361
- Zoro # G601859615
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 27.38 in |
Width | 24 in |
Height | 27.38 in |
Details
Capacity | 13 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 0.78 mil |
Scent | Fresh Clean |
Color | White |
Item | Trash Bags |
Features | Value Pack—Stock up and save! |
Package Configuration | 6 Boxes of 40 Bags |
Weight | 12.52 lbs |
Application | Can Liner |
Description
Fight nasty kitchen odors with Glad® trash bags. Glad® Tall Kitchen Drawstring Trash Bags are designed with ForceFlex technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. Keeps your kitchen smelling pleasantly fresh with long lasting odor control. Let the stretchable strength of Glad® handle all the messes our busy daily life can throw at it and then some. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard® and LeakGuard® technology to prevent seepage of liquids and keep trash contained. The durable Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration. Keep your kitchen smelling clean with the stretchable strength of Glad®. Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, 580 ft; 580 ft, White, 6 PK (12388)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- GLAD 13 gal Trash Bags, 0.82 mil (21 Micron), White, 34 PK (CLO70320)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- GLAD Garbage Bag Flat Top Small, PK180 (78817)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78902BX)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- Glad Trash Bags