Shop All Trash Bags
Glad
13 gal Trash Bags, 0.82 mil (21 Micron), White, 34 PK
Mfr # CLO70320
Zoro # G601839402
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Thickness 0.82 mil (21 Micron)
- Scent Fresh Clean with Febreze Freshness
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glad
- MFR # CLO70320
- Zoro # G601839402
- UPC # 12587703205
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24.02" |
Length | 24.88" |
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Thickness | 0.82 mil (21 Micron) |
Scent | Fresh Clean with Febreze Freshness |
Color | White |
Item | Trash Bags |
Features | Odor Resistant; Stretchable; Flexible; Spill Resistant; Sturdy |
Application | Kitchen |
Description
Glad ForceFlexPlus Drawstring Bags feature a durable design with a reinforced side seam to let you carry the heaviest loads without tearing the bag. The large-capacity bags fit a 30-gallon can and stretch around your trash with the ForceFlexPlus technology to prevent rips and tears. Built with advanced rip and tear protection, the LeakGuard Protection and RipGuard Protection can withstand even the toughest and messiest trash so what goes in stays in. Strong, reinforcing drawstring closure grips the can and ensures easy closing and lifting with one quick pull. These garbage bags are perfect for tough jobs through your home or office, indoor or outdoor. Use in restaurants, offices and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- GLAD 13 gal Trash Bags, 0.82 mil (21 Micron), White, 6 PK (CLO70320CT)
- GLAD Force Flex 30 gal Mountain Air Scent Trash Bags Drawstring , 25PK (79310)
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon (184369)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- GLAD Trash Bags, 0.78 mm, 40 PK (78685)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK (S386022K)
- Glad Trash Bags