Shop All Trash Bags
Glad
13 gal Trash Bags, 0.72 mil (18 Micron), White
Mfr # CLO79157
Zoro # G801858326
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Thickness 0.72 mil (18 Micron)
- Scent Mediterranean Lavender with Febreze Freshness
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # CLO79157
- Zoro # G801858326
- UPC # 12587791578
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 23.75" |
Length | 25.38" |
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Thickness | 0.72 mil (18 Micron) |
Scent | Mediterranean Lavender with Febreze Freshness |
Color | White |
Item | Trash Bags |
Features | Odor Neutralizer; Scented; Leak Proof; Strong; Strength; Reinforced; Rip Resistant; Tear Resistant |
Application | Home; Office |
Description
Fight nasty kitchen odors with Glad Tall Kitchen Drawstring Trash Bags and the steady release of Febreze freshness. ForceFlex technology provides extra flex as it expands around sharp edges and heavy loads to let you pack it in while resisting tears, rips and punctures. A steady release of the Mediterranean Lavender scent keeps your kitchen pleasantly smelling great with long-lasting odor control. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard and LeakGuard technology to prevent seepage of liquids and keep trash contained. The Grips-The-Can drawstring ensures a tight grip on the trash can to keep it in place. Trash bags are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Floor Scrubber Kit, For Mfr. No. ST100220 (CCKIT1)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- AIRBOSS Closet Odor Eliminator 17oz (671.6T)
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- GLAD Glad 78536 Tall Kitchen Trash Bag; 90 Count - 13 Gallon (169010)
- GLAD Trshbag Fbrzfresh 4G26Pk (78812)
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon (184369)
- GLAD 13 gal Trash Bags, 0.82 mil (21 Micron), White, 6 PK (CLO70320CT)
- STOUT 32 gal Trash Bags, 33 in x 48 in, 0.85 mil, Green, 50 PK (E3348E85)
- Glad Trash Bags