Shop All Trash Bags
Glad
13 gal Trash Bags, 0.72 mil (18 Micron), White
Mfr # CLO78563
Zoro # G401839602
original price:
$29.05
8% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Thickness 0.72 mil (18 Micron)
- Scent Fresh Clean with Febreze Freshness
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # CLO78563
- Zoro # G401839602
- UPC # 12587785638
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 25.38" |
Width | 23.75" |
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Thickness | 0.72 mil (18 Micron) |
Scent | Fresh Clean with Febreze Freshness |
Color | White |
Item | Trash Bags |
Features | Odor Neutralizer; Scented; Leak Proof; Strong; Strength; Reinforced; Rip Resistant; Tear Resistant |
Application | Home; Office |
Description
Fight nasty kitchen odors with Glad Tall Kitchen Drawstring Trash Bags and the steady release of Febreze freshness. ForceFlex technology provides extra flex as it expands around sharp edges and heavy loads to let you pack it in while resisting tears, rips and punctures. A steady release of the Fresh Clean scent keeps your kitchen pleasantly smelling great with long-lasting odor control. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard and LeakGuard technology to prevent seepage of liquids and keep trash contained. The durable, Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Trash bags are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- GLAD 13 gal Trash Bags, 1 mil (25 Micron), White, 6 PK (CLO78362CT)
- GLAD Garbage Bag Flat Top Small, PK180 (78817)
- GLAD Trash Bag 20Gal 30Pk (78913)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK (60035)
- GLAD 13 gal Trash Bags, 24 in x 27 in, 0.72 mil, White (78902)
- GLAD 13 gal Lavender Scent Tall Kitchen Bags Drawstring , 40PK (78459)
- Glad Trash Bags