Shop All Trash Bags
This Product is Discontinued
Glad
13 gal 0.9 mil, Translucent Blue, 45 PK (Discontinued)
Mfr # CLO 78542
Zoro # G4189919
This Product is Discontinued
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 0.9 mil
- Color Translucent Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glad
- MFR # CLO 78542
- Zoro # G4189919
- UPC # 12587785423
- Country of Origin Canada
- Category Trash Bags
Dimensions
Height | 24" |
Width | 27.38" |
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 0.9 mil |
Color | Translucent Blue |
Application | Can Liner |
Description
GladĀ® Tall Kitchen Blue Recycling Bags, 13 gal, 0.9 mil, 27.38" x 24", Translucent Blue, 45/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.