Shop All General Purpose Gloves
Glacier Glove
Guide Gloves Large
Mfr # 825BK L BLK
Zoro # G307391822
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 825BK L BLK
- Zoro # G307391822
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Length | 12.5 in |
Details
Item | Gloves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base (6FHC3)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- GLACIER GLOVE Kenai Large (016BK L BLK)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- GLACIER GLOVE Kenai Medium (016BK M BLK)
- GLACIER GLOVE Ice Bay Extra Large (813BK XL BLK)
- GLACIER GLOVE Liners LargeXL (008BK-L-XL BLK)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- Glacier Glove Gloves & Hand Protection