Shop All Cold Weather Gloves
Glacier Glove
Glacier Gloves Elite Tactical Gloves
Mfr # 782BK XL
Zoro # G102680312
product price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Material Neoprene
- Length 12.1
- Color Black
- Glove Width 4.7
- Height 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 782BK XL
- Zoro # G102680312
- UPC # 719799782164
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12.1 |
Glove Width | 4.7 |
Height | 1.2 |
Details
Back Material | Neoprene |
Color | Black |
Weight | 0.05 |
Description
Made of water resistant material, the Elite Tactical features a form-fitting design and reinforced palm for a combination of comfort and durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Bristol Bay Gloves - 2XL (559287)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- Glacier Glove Gloves & Hand Protection