Shop All Cold Weather Gloves
Glacier Glove
Glacier Gloves Elite Tactical Gloves
Mfr # 782BK L
Zoro # G102680428
product price: $34.09
/pr
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Back Material Neoprene
- Length 12
- Glove Width 5
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 782BK L
- Zoro # G102680428
- UPC # 719799782157
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12 |
Glove Width | 5 |
Height | 1 |
Details
Color | Black |
Back Material | Neoprene |
Weight | 0.05 |
Description
Made of water resistant material, the Elite Tactical features a form-fitting design and reinforced palm for a combination of comfort and durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- LUDLOW COMPOSITES Crown Walk-N-Clean Indoor Adhesive Mat 31.5 in. x 25.5 in. - Gray (CRO WC3125S GRA)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- Glacier Glove Cold Weather Gloves