Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Waterproof Neoprene Gloves
Mfr # 016 XLG
Zoro # G602679526
product price: $40.69
/pr
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Back Material Neoprene
- Length 12.8
- Glove Width 5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 016 XLG
- Zoro # G602679526
- UPC # 719799016160
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12.8 |
Glove Width | 5 |
Height | 0.5 |
Details
Color | Black |
Back Material | Neoprene |
Weight | 0.25 |
Description
Glacier Glove Kenai Waterproof Gloves have a supple, neoprene outer shell (1/16") which acts as an excellent thermal barrier - making them the perfect protection for all of your cold, wet jobs like packing vegetables in ice or power washing machinery in cold weather. Available sizes: M (7.5-8), L (8.25-9) or XL (9.25-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- GUARDIAN EQUIPMENT Fill Tube (AP400-017-2)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU3)
- Glacier Glove Gloves & Hand Protection