Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Waterproof Neoprene Gloves
Mfr # 016 LRG
Zoro # G502679558
product price: $44.05
/pr
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Back Material Neoprene
- Length 13.25
- Glove Width 5.25
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 016 LRG
- Zoro # G502679558
- UPC # 719799016153
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 13.25 |
Glove Width | 5.25 |
Height | 1.25 |
Details
Color | Black |
Back Material | Neoprene |
Weight | 0.25 |
Description
Glacier Glove Kenai Waterproof Gloves have a supple, neoprene outer shell (1/16") which acts as an excellent thermal barrier - making them the perfect protection for all of your cold, wet jobs like packing vegetables in ice or power washing machinery in cold weather. Available sizes: M (7.5-8), L (8.25-9) or XL (9.25-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- CONDOR N95 Disposable Respirator, Universal, White, PK20 (22EL81)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- Glacier Glove Cold Weather Gloves