Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Perfect Curve Waterproof Gloves
Mfr # 802BK XL
Zoro # G302680457
product price: $57.65
/pr
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 13
- Back Material Neoprene
- Glove Width 5.6
- Height 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 802BK XL
- Zoro # G302680457
- UPC # 719799802169
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 13 |
Glove Width | 5.6 |
Height | 3.3 |
Details
Color | Black |
Back Material | Neoprene |
Weight | 0.05 |
Description
The Perfect Curve Glove is the one that started it all. Designed with Premium Neoprene and Pre-Curved fingers to reduce fatigue, these gloves will help you last outdoors all day. Cinch down wrist strap when submerging hands in water above glove cuff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, M (SP24CH SS M)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Glove Perfect Curve Waterproof Gloves (802BK L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- Glacier Glove Cold Weather Gloves