Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Perfect Curve Waterproof Gloves
Mfr # 802BK M
Zoro # G602680454
product price: $57.65
/pr
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3
- Weight 0.05
- Back Material Neoprene
- Color Black
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 802BK M
- Zoro # G602680454
- UPC # 719799802145
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12.3 |
Height | 2.5 |
Glove Width | 5.5 |
Details
Weight | 0.05 |
Back Material | Neoprene |
Color | Black |
Description
The Perfect Curve Glove is the one that started it all. Designed with Premium Neoprene and Pre-Curved fingers to reduce fatigue, these gloves will help you last outdoors all day. Cinch down wrist strap when submerging hands in water above glove cuff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-4-X-S)
- GLACIER GLOVE Bristol Bay Gloves - 2XL (559287)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- Glacier Glove Gloves & Hand Protection