Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Perfect Curve Waterproof Gloves
Mfr # 802BK L
Zoro # G202680373
product price: $48.39
/pr
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Back Material Neoprene
- Length 12.3
- Glove Width 4.9
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 802BK L
- Zoro # G202680373
- UPC # 719799802152
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12.3 |
Glove Width | 4.9 |
Height | 4 |
Details
Color | Black |
Back Material | Neoprene |
Weight | 0.05 |
Description
The Perfect Curve Glove is the one that started it all. Designed with Premium Neoprene and Pre-Curved fingers to reduce fatigue, these gloves will help you last outdoors all day. Cinch down wrist strap when submerging hands in water above glove cuff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 18in X 12in Plastic, 18" W, 12" H, Landscap (OS-NS-P-1218-L-18054)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK L)
- CONDOR Cold Protection Gloves, Thinsulate Lining, S (4NHA8)
- Glacier Glove Gloves & Hand Protection