Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Original Kenai Gloves
Mfr # 015BK M
Zoro # G802680407
product price: $22.25
/pr
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.3
- Back Material Nylon/Neoprene
- Length 12
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 015BK M
- Zoro # G802680407
- UPC # 719799015149
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Height | 1.3 |
Length | 12 |
Glove Width | 4.5 |
Details
Color | Black |
Back Material | Nylon/Neoprene |
Weight | 0.05 |
Description
The Kenai Original is a versatile water resistant glove designed to keep you outdoors while still giving dexterity where you need it. Crafted to withstand any adventure, these gloves are perfect for the outdoorsman. Seamless palm design won't fray. Glacier’s best value gloves. Water-resistant neoprene, with a grippy sharkskin texture and cozy fleece lining. Men’s M-XL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Glove Original Kenai Gloves (015BK L)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- Glacier Glove Gloves & Hand Protection