Shop All Cold Weather Gloves
Glacier Glove
Glacier Glove Original Kenai Gloves
Mfr # 015BK L
Zoro # G202680304
$19.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.5
- Weight 0.05
- Color Black
- Height 1.1
- Back Material Nylon/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glacier Glove
- MFR # 015BK L
- Zoro # G202680304
- UPC # 719799015156
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12.5 |
Height | 1.1 |
Glove Width | 4.7 |
Details
Weight | 0.05 |
Color | Black |
Back Material | Nylon/Neoprene |
Description
The Kenai Original is a versatile water resistant glove designed to keep you outdoors while still giving dexterity where you need it. Crafted to withstand any adventure, these gloves are perfect for the outdoorsman. Seamless palm design won't fray. Glacier’s best value gloves. Water-resistant neoprene, with a grippy sharkskin texture and cozy fleece lining. Men’s M-XL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- POINT6 Short Merino Gaiter Double Layer, Black, One Size Fits All (71-7004-204-00)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- GLACIER GLOVE Bristol Bay Gloves - 2XL (559287)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- WELLS LAMONT Cowhide Leather Winter Gloves , Extra Large (WE7062)
- Glacier Glove Gloves & Hand Protection