Shop All Cold Weather Gloves
Glacier Glove
Bristol Bay Neoprene Gloves
Mfr # 823BK XS
Zoro # G102680282
product price: $33.65
/pr
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14
- Back Material Nylon/Neoprene
- Glove Width 7
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Glove
- MFR # 823BK XS
- Zoro # G102680282
- UPC # 719799823126
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 14 |
Glove Width | 7 |
Height | 1 |
Outside Diameter | 0.04 |
Details
Color | Black |
Back Material | Nylon/Neoprene |
Description
These Glacier Glove Bristol Bay Neoprene Gloves keep your hands warm and comfortable in cold weather. One pair. Available sizes: XS (6-6.5), S (6.75-7.25), M (7.5-8), L (8.25-9) or XL (9.25-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- MILWAUKEE TOOL Climbing White Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1301)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, Yellow (60535)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK M)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 XLG)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- Glacier Glove Gloves & Hand Protection