Glacier Bay

Modular 30.5 in. W Bath Vanity in Java with Solid Surface Vanity Top in Cappuccino with White Sink


product price: $704.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Shaker-inspired Glacier Bay Modular Vanity Cabinet in Java with Solid Surface Technology Vanity Top in Cappuccino has 2 cabinet doors with a furniture-quality finish. It has a maple-finished interior that is attractive and easy to clean. The Cappuccino Solid Surface Technology Vanity Top has a white integral sink basin to make cleaning easier. The vanity top is pre-drilled for a 3-hole, 4 in. spread faucet sold separately. Limited Lifetime Warranty.Dual flush with high-performance gravity 0.8 / 1.28 Gal. per flush GPFCappuccino solid surface technology vanity top with integral white sink for easy cleaningVanity top is pre-drilled for a 4 in. centerset faucet for easy installationVanity top has a stain and scratch-resistant surface to help keep your bathroom looking newDoors have adjustable, concealed hinges for a clean, seamless lookAmple interior storage spaceOil-rubbed bronze cabinet hardware adds a stylish touchFully-assembled vanity cabinet for fast and easy installationMatching backsplash available online only, Model #UBS31Y-CAPYMatching sidesplash available online only, Model #USS19Y-CAPYRequires standard 3-hole, 4 in. centerset faucetFaucet not included
WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.