Shop All Bathroom Cabinets
Glacier Bay
Hampton 36 in. W x 21 in. D x 33.5 in. H Bath Vanity Cabinet Only in White
Mfr # HWH36D
Zoro # G809995078
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Bay
- MFR # HWH36D
- Zoro # G809995078
- UPC # 94803082219
- Country of Origin United States
- Category Bathroom Cabinets
Description
The Glacier Bay Hampton 36 in. W x 21 in. D x 33.5 in. H Vanity Cabinet Only in White is durably constructed with medium-density fiberboard MDF in a fresh white finish for a classic look that will complement many decor styles. Beautifully accented with nickel hardware, this stylish and functional vanity has plenty of storage space for toiletries and household items with 2 large drawers and a single cabinet all with an attractive maple interior that is easy to clean. Pre-assembled for easy installation, this vanity accommodates a vanity top with a single center set sink basin and will provide years of use and enjoyment. Limited Lifetime Warranty.Raised-panel door style adds an elegant touchAccommodates a vanity top with a single centerset sink basinWhite finish offers a bright, clean look to enhance your bath or powder room decorDecorative nickel hardware enhances the finish1 half-depth adjustable shelf provides easy access for storage2 drawers and 1 interior cabinet provide ample storage spaceDrawers have strong ball-bearing glides for premium performanceFace frame constructionPre-assembled for easy installationFaucet and vanity top sold separatelyKCMA environmental stewardship programCabinets do not include hardware decorative, installation, or countertop installationPlease follow your countertop manufacturer's recommended methods for installing countertopsCabinet comes hinged left; door can be reversed to hinge rightPlease follow your countertop manufacturer's recommended methods for installing countertopsCabinet comes hinged left; door can be reversed to hinge rightFinished toe kick is not included, can be purchased separately under part number KATK-MO
WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout O-Ring, Hampton (073542-0070A)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- MERIT BRASS 2 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-32)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- CROSLEY 26 x 23.75 x 8 in. Tara Wall Cabinet Vintage Grey (CF7012-GY)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- HASTINGS HOME Hastings Home Freestanding Bathroom Linen Cabinet (476668ATS)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- Glacier Bay Bathroom Cabinets