Shop All Bathroom Cabinets
Glacier Bay
Hampton 30 in. W x 21 in. D x 33.5 in. H Bath Vanity Cabinet Only in White
Mfr # HWH30D
Zoro # G909995060
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glacier Bay
- MFR # HWH30D
- Zoro # G909995060
- UPC # 94803082202
- Country of Origin United States
- Category Bathroom Cabinets
Description
The Glacier Bay Hampton 30 in. W x 21 in. D x 33.5 in. H Vanity Cabinet Only in White is durably constructed with medium-density fiberboard MDF in a fresh white finish for a classic look that will complement many decor styles. Beautifully accented with nickel hardware, this stylish and functional vanity has plenty of storage space for toiletries and household items with 2 large drawers and a single cabinet all with an attractive maple interior that is easy to clean. Pre-assembled for easy installation, this vanity accommodates a vanity top with a single center set sink basin and will provide years of use and enjoyment. Limited Lifetime Warranty.Raised-panel door style for an elegant touchAccommodates a vanity top with a single centerset sink basinWhite finish offers a bright, clean look to enhance your bath or powder room decorDecorative nickel hardware complements the finish1 half-depth adjustable shelf provides easy access for storage2 large-capacity hardwood drawers and single cabinet provide ample storage spaceDrawers have strong ball-bearing glides for premium performanceFace frame constructionPre-assembled for easy installationFaucet and vanity top sold separatelyKCMA environmental stewardship programCabinets do not include hardware decorative, installation, or countertop installationPlease follow your countertop manufacturer's recommended methods for installing countertopsCabinet comes hinged left; door can be reversed to hinge rightPlease follow your countertop manufacturer's recommended methods for installing countertopsCabinet comes hinged left; door can be reversed to hinge rightFinished toe kick is not included, can be purchased separately under part number KATKX-COG
WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND20)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 40 (5P700)
- FLASH FURNITURE Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry (FS-VEGA-BATH-4-GY-GG)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- Glacier Bay Bathroom Cabinets