Shop All Pool Liners
Gl International
Gl International 95-G20-05 G20 In Ground Liner Vacuum
Mfr # 95-G20-05
Zoro # G804050673
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gl International
- MFR # 95-G20-05
- Zoro # G804050673
- UPC # 843398111213
- Country of Origin China
- Category Pool Liners
Description
Designed with the Pool Pro in mind, this patent-pending quick connect integrated vacuum hose is specifically designed for maximizing liner suction for all applications at any depth. The G20 Liner Vacuum is able to work in step areas and deep the end. Vibration and shock absorbing rubber mounts for work place stability. Easy to carry to the pool with the integrated handle. Quiet performance.
Features- Streamlined design for optimum suction, allowing easy removal of air at any depth
- Patent-pending quick connect integrated vacuum hose
- Rubber mounts absorb shock and vibration
- Unit Size: 20.5" x 17" x 19.5"
- Motor Specs: 120V/60Hz 15A
- Motor Speed: 320 RPM
- Vacuum Power: 975 CFM
- Noise Level: 84 Db
- Cord: 75" Grounded Power Cord
- Electrical Rating: UL/CUL Pending
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Clutch-Elec Pto (917-05209)
- SUNBELT PRUNER-MARVIN-CAP SCREW-WASHER-NUT 3" x5" x1" (A-B1Z105)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- ESPOMAMPANY 30LB Summer LWN Food (EOSR30)
- GL INTERNATIONAL 18 x 40 ft. Oval Armor Shield Floor Liner Pad - Black (70-1840OV-BLK-160)
- KENTO GEAR 15 x 24 in. Pool Liner Premium Floor Pad - Oval (KE2546300)
- GEARED2GOLF 3 HP 120V Cyclone Vac Blower 2 Stage Winterizing & Installing Liners Linervac Air Supply (GE1694305)
- CINDERELLA 6 in. 270 HM2 Reverse Corner Horizontal Mount Liner Track (CPHM2RR0006D270)
- AIR SUPPLY OF THE FUTURE Air Supply Of The Future 4128100 Cyclone Liner Vac 3hp 120V; 3 Stage (4128100)
- POOL CENTRAL Pool Central 32601556 10.5 in. Deluxe Half Moon Transparent Blue Weighted Vinyl Liner Swimming Pool Vacuum Head (32601556)
- CMP CMP 25553-900-000 Vinyl Liner Pool Wall Jet Kit; White (25553-900-000)
- Gl International Pool Liners