Shop All External Retaining Rings
G.L. Huyett
X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia
Mfr # XRING-0187
Zoro # G100444268
product price: $0.16
/ea
Sold in multiples of 148 for $23.68
$23.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type X-Washer
- Fits Shaft Diameter 3/16 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # XRING-0187
- Zoro # G100444268
- Country of Origin India
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/16 in |
Free Inside Diameter | 0.098" |
Details
Item | Split Retaining Ring |
Type | X-Washer |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.055 in |
System of Measurement | Inch |
Description
Stamped Rings-Plated. X-Ring Retainer 3/16 Inch Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.056.0350)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 10 PK (SH-81SS)
- G.L. Huyett External Retaining Rings