Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 5/32 x 7/8 in Key Size, 507 SAE Number, 3/8 in H, Alloy Steel Plain
Mfr # WKA-010
Zoro # G9115401
product price: $0.27
/ea
Sold in multiples of 80 for $21.60
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/32 x 7/8 in
- SAE Number 507
- Height 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-010
- Zoro # G9115401
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/32 x 7/8 in |
Height | 3/8 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 507 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,5/32"x7/8",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 160 PK (B38405.100.0001)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- ZORO SELECT Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-00A)
- G.L. Huyett Woodruff Key Stock