Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 5/16 x 1-1/4 in Key Size, 1010 SAE Number, 35/64 in H, Alloy Steel Plain
Mfr # WKA-00D
Zoro # G9115331
product price: $1.39
/ea
Sold in multiples of 15 for $20.85
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 1-1/4 in
- SAE Number 1010
- Height 35/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-00D
- Zoro # G9115331
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 1-1/4 in |
Height | 35/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 1010 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,5/16"x1-1/4",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4-L Beveled Washers (4400503)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39684.031.0250)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Plain Finish, 12 PK (73985)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-001)
- G.L. Huyett Woodruff Key Stock