Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 5 x 9 mm Key Size, 9 mm H, Carbon Steel Plain
Mfr # WKMC-050090
Zoro # G9115858
product price: $0.62
/ea
Sold in multiples of 35 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 5 x 9 mm
- Height 9 mm
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKMC-050090
- Zoro # G9115858
- Country of Origin Germany
- Category Woodruff Key Stock
Dimensions
Key Size | 5 x 9 mm |
Height | 9 mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Plain |
Description
Woodruff Key,5mmx9mm,Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/2" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Brown 125pc/box (GLZ25)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.050.0650)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0075)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2143)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-001)
- G.L. Huyett Woodruff Key Stock