Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/8 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Alloy Steel Plain
Mfr # WKA-00T
Zoro # G9115395
product price: $7.55
/ea
Sold in multiples of 50 for $377.50
$377.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 2-3/4 in
- SAE Number 1222
- Height 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-00T
- Zoro # G9115395
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 2-3/4 in |
Height | 3/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 1222 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,3/8"x2-3/4",Alloy,Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2-5/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN4)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1420CNSW)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54257)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. Huyett Woodruff Key Stock