Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/8 x 2-3/4 in Key Size, 1222-1 SAE Number, 19/32 in H, Carbon Steel Plain
Mfr # WKC-0TX
Zoro # G9115806
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 2-3/4 in
- SAE Number 1222-1
- Height 19/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-0TX
- Zoro # G9115806
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 2-3/4 in |
Height | 19/32 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 1222-1 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key,3/8"x2-3/4",Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- MIDWEST FASTENER 1/2"-13 x 12" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01158)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-20, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1474)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00G)
- G.L. Huyett Woodruff Key Stock