Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain
Mfr # WKC-029
Zoro # G9115745
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 2-1/8 in
- SAE Number 1217
- Height 17/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-029
- Zoro # G9115745
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 2-1/8 in |
Height | 17/32 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 1217 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key,3/8"x2-1/8",Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32919)
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0037)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- G.L. Huyett Woodruff Key Stock