Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/8 x 1-1/4 in Key Size, 0.537 in H, Carbon Steel Plain
Mfr # HIPRO-1012
Zoro # G9115115
product price: $4.19
/ea
Sold in multiples of 7 for $29.33
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 1-1/4 in
- Height 0.537 in
- Length 1-5/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HIPRO-1012
- Zoro # G9115115
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 1-1/4 in |
Height | 0.537 in |
Length | 1-5/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Hi-Pro Key,Carbon,Plain,3/8"x1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.019.0031)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1000 PK (B38210.025.0150)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- G.L. Huyett Woodruff Key Stock