Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/8 x 1-1/2 in Key Size, 0.631 in H, Carbon Steel Plain
Mfr # HIPRO-1212
Zoro # G9115130
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 1-1/2 in
- Height 0.631 in
- Length 1-9/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HIPRO-1212
- Zoro # G9115130
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 1-1/2 in |
Height | 0.631 in |
Length | 1-9/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Hi-Pro Key,Carbon,Plain,3/8"x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 10 PK (SCX208065-010P1)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07000.043.0125)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54805)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 50 PK (1X4KIHLM)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- G.L. Huyett Woodruff Key Stock