Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/32 x 3/8 in Key Size, 303 SAE Number, 11/64 in H, Alloy Steel Plain
Mfr # WKA-212
Zoro # G9115508
product price: $0.24
/ea
Sold in multiples of 90 for $21.60
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/32 x 3/8 in
- SAE Number 303
- Height 11/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-212
- Zoro # G9115508
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/32 x 3/8 in |
Height | 11/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 303 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,3/32"x3/8",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51151)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, Steel Body, 100 PK (51091)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK (138898-100)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Black Phosphate, 8 PK (933423)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00G)
- G.L. Huyett Woodruff Key Stock