Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 5/8 in Key Size, 605 SAE Number, 1/4 in H, Stainless Steel Plain
Mfr # WKS-061
Zoro # G9116585
product price: $2.25
/ea
Sold in multiples of 9 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 5/8 in
- SAE Number 605
- Height 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKS-061
- Zoro # G9116585
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 5/8 in |
Height | 1/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 605 |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Woodruff Key,Stainless Steel,3/16"x5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22974)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- A & I PRODUCTS Woodruff Key, 3/32 x 1/2 in Key Size, 406 SAE Number (A-WK04)
- G.L. Huyett Woodruff Key Stock