Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain
Mfr # WKS-009
Zoro # G9115885
product price: $2.29
/ea
Sold in multiples of 8 for $18.32
$18.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 3/4 in
- SAE Number 606
- Height 5/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKS-009
- Zoro # G9115885
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 3/4 in |
Height | 5/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 606 |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Product Type | Woodruff Key,Stainless Steel,3/16"x3/4" |
Description
Woodruff Key,Stainless Steel,3/16"x3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- ZORO SELECT 2-1/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.225.0001)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0300)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- G.L. Huyett Woodruff Key Stock