Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Carbon Steel Zinc Yellow
Mfr # WKC-009-ZY
Zoro # G500401236
product price: $0.35
/ea
Sold in multiples of 85 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 3/4 in
- SAE Number 606
- Height 5/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-009-ZY
- Zoro # G500401236
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 3/4 in |
Height | 5/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 606 |
Material | Carbon Steel |
Finish | Zinc Yellow |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key-Carbon. Woodruff Key 3/16 x 3/4 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04100.050.0300)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- BOSTITCH BUTTON CAPS 2162972 PK1M (SB-CAPS)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Alloy Steel Plain (WKA-127)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 141 SAE Number, 0.35 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-141)
- G.L. Huyett Woodruff Key Stock