Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 1 in Key Size, 608 SAE Number, 7/16 in H, Stainless Steel
Mfr # WKS-013
Zoro # G600401242
original price:
$19.72
13% off
new price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1 in
- SAE Number 608
- Height 7/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKS-013
- Zoro # G600401242
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1 in |
Height | 7/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 608 |
Material | Stainless Steel |
Description
Woodruff Key-SS. Woodruff Key 3/16 x 1 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Wood Screw, #6, 1 in, Stainless Steel Pan Head Square Drive (12607)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- G.L. Huyett Woodruff Key Stock