Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 1 in Key Size, 608 SAE Number, 7/16 in H, Carbon Steel Plain
Mfr # WKC-013
Zoro # G000401248
product price: $0.41
/ea
Sold in multiples of 59 for $24.19
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1 in
- SAE Number 608
- Height 7/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKC-013
- Zoro # G000401248
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1 in |
Height | 7/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 608 |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 |
Description
Woodruff Key-Carbon. Woodruff Key 3/16 x 1 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Spacers, Spacer (586-1999)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A2X113HDR/33)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00B)
- G.L. Huyett Woodruff Key Stock