Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 3/16 x 1-1/4 in Key Size, 610 SAE Number, 35/64 in H, Alloy Steel Plain
Mfr # WKA-019
Zoro # G9115359
product price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1-1/4 in
- SAE Number 610
- Height 35/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-019
- Zoro # G9115359
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1-1/4 in |
Height | 35/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 610 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,3/16"x1-1/4",Alloy,Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 10 PK (932122)
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4483-BR)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- SUNBELT Woodruff Key, 5/32 x 5/8 in Key Size, WK-6 SAE Number, 0.23 in H (A-B1SB41)
- G.L. Huyett Woodruff Key Stock