Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 5/8 in Key Size, 405 SAE Number, 1/4 in H, Alloy Steel Plain
Mfr # WKA-005
Zoro # G9115228
product price: $0.17
/ea
Sold in multiples of 135 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 5/8 in
- SAE Number 405
- Height 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-005
- Zoro # G9115228
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 5/8 in |
Height | 1/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 405 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,1/8"x5/8",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- G.L. Huyett Woodruff Key Stock