Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 3/4 in Key Size, 406 SAE Number, 5/16 in H, Stainless Steel Plain
Mfr # WKS-007
Zoro # G9115891
product price: $2.85
/ea
Sold in multiples of 7 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 3/4 in
- SAE Number 406
- Height 5/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKS-007
- Zoro # G9115891
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 3/4 in |
Height | 5/16 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 406 |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Woodruff Key,Stainless Steel,1/8"x3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- MIDWEST FASTENER Woodruff Key, 3/16 x 1-3/8 in Key Size, 126 SAE Number, Steel Zinc, 6 PK (73208)
- G.L. Huyett Woodruff Key Stock