Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/8 x 1/2 in Key Size, 404 SAE Number, 13/64 in H, Alloy Steel Plain
Mfr # WKA-003
Zoro # G9115088
product price: $0.17
/ea
Sold in multiples of 135 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 1/2 in
- SAE Number 404
- Height 13/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-003
- Zoro # G9115088
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 1/2 in |
Height | 13/64 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 404 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key,1/8"x1/2",Alloy,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.031.0550)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (319-3-PK10)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0500)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-80025USA-100BX)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- G.L. Huyett Woodruff Key Stock