Shop All Woodruff Key Stock
G.L. Huyett
Woodruff Key, 1/4 x 2-3/4 in Key Size, 822 SAE Number, 3/4 in H, Alloy Steel Plain
Mfr # WKA-00R
Zoro # G000401217
product price: $9.25
/ea
Sold in multiples of 3 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 2-3/4 in
- SAE Number 822
- Height 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WKA-00R
- Zoro # G000401217
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 2-3/4 in |
Height | 3/4 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 822 |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Woodruff Key-Alloy. Woodruff Key 1/4 x 2-3/4 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.011.0018)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK (1723000)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel (DWHTTA7065)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U55000.043.0150)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Stainless Steel Plain (WKS-213)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- G.L. Huyett Woodruff Key Stock